NTN NUP306U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP306U
See technical informationReferences
NTN:NUP306U
Rubix:205A7011
EAN:4547359773651



Product details : NTN NUP306U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 384 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.98 excl. VAT
/ Each
£ 40.78 incl. VAT
- Usually arrives within 14 working days
