References
FAG:NU310-E-XL-JP3
Rubix:238A5905
Manufacturer :0390766100000
EAN:4012802149500

Product details : FAG NU310-E-XL-JP3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 77.40 excl. VAT
/ Each
£ 92.88 incl. VAT
- Delivery usually within ( 7 ) days
