FAG N226-E-XL-M1 CYLINDRICAL ROLLER BEARING 167338940000
Cylindrical roller bearing
See technical informationReferences
FAG:N226-E-XL-M1
Rubix:229A1331
Manufacturer :0167338940000
EAN:4012801403399

Product details : FAG N226-E-XL-M1 CYLINDRICAL ROLLER BEARING 167338940000
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 7440 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 688.47 excl. VAT
/ Each
£ 826.16 incl. VAT
- Delivery usually within ( 7 ) days
