NTN NUP309NRU CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP309NRU
See technical informationSee documentsReferences
NTN:NUP309NRU
Rubix:205A7023
EAN:4547359975642



Documents
Product details : NTN NUP309NRU CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing with snap ring, separable, locating, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 920 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 69.43 excl. VAT
/ Each
£ 83.32 incl. VAT
- Usually arrives within 14 working days
