NTN NU336C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU336C3

See technical informationSee documents
References
NTN:NU336C3
Rubix:205A6819
EAN:4547359148244
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter380 mm
Width75 mm
See all Specifications
Documents

Product details : NTN NU336C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)380x380x75 mm
Logistic Weight42300 g
Inner diameter180 mm
Outer diameter380 mm
Width75 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r1150000 N
Basic dynamic load, radial - Cr1000000 N
Show UNSPSC/ECL@SS
£ 2,505.24 excl. VAT
/ Each
£ 3,006.29 incl. VAT
  • Usually arrives within 14 working days