Cylindrical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x130x130 mm |
---|---|
Logistic Weight | 1062 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 68200 N |
Usually arrives within 14 working days