Deep groove ball bearing FAG S6201-HLC, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
FAG:S6201-HLC
Rubix:238A2858
Manufacturer :0539700630000
EAN:4012802228052

Product details : FAG S6201-HLC DEEP GROOVE BALL BEARING
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is manufactured from high-quality materials, ensuring exceptional durability. Its single-row stainless steel design guarantees increased resistance to corrosive elements.
Stainless steel single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels even at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Strengths
- Resistance to chemicals and corrosion
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x32x32 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | s62 |
| Reference speed | 22300 rpm |
| Limit speed | 33500 rpm |
| Basic static load, radial - C0r | 2440 N |
| Basic dynamic load, radial - Cr | 5780 N |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Usually arrives within 14 working days
