NTN - Deep Groove Ball Bearing - 16007
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 9 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 8200 N |
Basic dynamic load, radial - Cr | 12900 N |
Weight | 0.074 kg |
Usually arrives within 14 working days