Deep groove ball bearing NTN 16018, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 90 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16018
Rubix:204A4268
EAN:4547359515794



Product details : NTN 16018 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x16 mm |
|---|---|
| Logistic Weight | 848 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 4400 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.848 kg |
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
- Delivery usually within ( 3 ) days
