Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistic Weight | 343 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63..-C-2HRS |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 32000 N |
In stock: Next day delivery