Deep groove ball bearing NTN 6201C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 6201C3
See technical informationSee documentsReferences
NTN:6201C3
Rubix:204A9392
EAN:4547359555202



Documents
Product details : NTN 6201C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 6750 N |
| Weight | 0.601 kg |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- Usually arrives within 14 working days
