SNR - Deep Groove Ball Bearing - 6203.EEC3
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 9500 N |
Weight | 0.067 kg |
Usually arrives within 14 working days