SNR Single-row Deep groove ball bearing EE
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 93x93x26 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 29700 N |
Weight | 0.362 kg |
Usually arrives within 14 working days