Deep groove ball bearing NTN 2AH05-7/8LLMV8, Outer diameter: 52 mm | Width: 25.4 mm | Inner diameter: 22.25 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:2AH05-7/8LLMV8
Rubix:394A6390
EAN:4550253039792

Product details : NTN 2AH05-7/8LLMV8 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 22.25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Usually arrives within 14 working days
