Deep groove ball bearing NTN 6313NR, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6313NR
See technical informationSee documentsReferences
NTN:6313NR
Rubix:205A0486
EAN:4547359398519



Documents
Product details : NTN 6313NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2180 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 81000 rpm |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 103000 N |
| Weight | 0.457 kg |
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
- Delivery usually within ( 3 ) days
