Deep groove ball bearing FAG S6306-2RSR-HLC, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
FAG:S6306-2RSR-HLC
Rubix:158A0587
Manufacturer :0554298150000
EAN:4012802227741

Product details : FAG SS RADIAL BEARING S6306-2RSR-HLC
Features:
This stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is constructed from high-quality materials, offering exceptional durability. Its single-row stainless steel design ensures increased resistance to corrosive elements. The sealed seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
This bearing supports radial and axial loads in both directions, is easy to install, and requires little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Sealing:
The seals on this ball bearing provide effective protection against the ingress of water and contaminants, ensuring reliable operation even in humid or dusty environments.
This stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is constructed from high-quality materials, offering exceptional durability. Its single-row stainless steel design ensures increased resistance to corrosive elements. The sealed seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
This bearing supports radial and axial loads in both directions, is easy to install, and requires little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Sealing:
The seals on this ball bearing provide effective protection against the ingress of water and contaminants, ensuring reliable operation even in humid or dusty environments.
Strengths
- Resistance to chemicals and corrosion
- Durability
- Seals for enhanced protection
- Reliability in demanding environments
- Durability
- Seals for enhanced protection
- Reliability in demanding environments
Applications
This bearing is ideal for applications requiring resistance to alkalis, photographic developers, acids, and water.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s63..-2rsr |
| Material | steel |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 12000 N |
| Basic dynamic load, radial - Cr | 22700 N |
Show UNSPSC/ECL@SS
£ 85.87 excl. VAT
/ Each
£ 103.04 incl. VAT
- In stock: Next day delivery
