Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 1910 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-2Z |
Material | Steel |
Reference speed | 5300 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 89000 N |
In stock: Next day delivery