NTN - Deep Groove Ball Bearing - 6001C3
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 28x28x8 mm |
---|---|
Logistic Weight | 25 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 2390 N |
Basic dynamic load, radial - Cr | 5100 N |
Usually arrives within 14 working days