Deep groove ball bearing SNR 6205C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents
References
SNR:6205C3
Rubix:204A9502
EAN:3413520434342
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications
Documents

Product details : SNR 6205C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x20 mm
Logistic Weight130 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Reference speed14000 rpm
Limit speed22000 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr13800 N
Weight0.128 kg
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
  • Delivery usually within ( 3 ) days