6301
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 11 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 64 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6301 |
Material | Steel |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 9700 N |
Usually arrives within 14 working days