Deep groove ball bearing NTN 6005C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6005C3
See technical informationSee documentsReferences
NTN:6005C3
Rubix:204A8886
EAN:4547359323504



Documents
Product details : NTN 6005C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5850 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.388 kg |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 3 ) days
