Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6952 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6952, Outer diameter: 360 mm | Width: 46 mm | Inner diameter: 260 mm
NTN - Deep Groove Ball Bearing - 6900
References
ntn:
6952
rubix:
394A4252
ean:
4547359424218
Technical specifications
Inner diameter
260
mm
Outer diameter
360
mm
Width
46
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6952 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
Inner diameter
260
mm
Outer diameter
360
mm
Width
46
mm
Sealing
open
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,158.12
excl. VAT
/
Each
£
1,389.74
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6202, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF ICOS-D1B05-RS1TN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 16040M, Outer diameter: 310 mm | Width: 34 mm | Inner diameter: 200 mm
Deep groove ball bearing FAG 6207-C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6215/C3VL0241, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6309-C-2HRS-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6306.FT150, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6207 N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6004.EE, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG S61901-2Z-HLC, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 16007/C3, Outer diameter: 62 mm | Width: 9 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6220-M-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing Timken 6203-ZZ-C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61801-2Z-CO7, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6209-TB, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm