Deep groove ball bearing NTN 6007NR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6007NR
See technical informationSee documentsReferences
NTN:6007NR
Rubix:204A8964
EAN:4547359328455



Documents
Product details : NTN 6007NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 17700 N |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Usually arrives within 14 working days
