Deep groove ball bearing SKF 6010 2RSNRJEM, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm

Rigid ball bearings

See technical information

References

SKF:6010 2RSNRJEM
Rubix:219A5696
Manufacturer :123746
EAN:7316577116383
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter80 mm
Width16 mm
See all Specifications

Product details : SKF 6010-2RSNRJEM RADIAL BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to support radial and axial loads in both directions, offering high stability and ease of installation. It is ideal for high-speed applications thanks to its increased radial clearance (C3), which reduces internal friction and ensures better heat dissipation. It features sealed nitrile seals and a groove with a retaining ring on the outer ring.

Features:
This single-row deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing excellent protection against dust and moisture. Its C3 internal radial clearance allows for high speeds by minimizing friction caused by thermal expansion. Its sheet steel cage provides good resistance to constant loads as well as occasional shocks, ensuring long-lasting performance. The supplied circlip fits perfectly into the machined groove on the outer ring.

Maintenance:
This pre-lubricated bearing is designed to require little maintenance thanks to its sealed design. However, it is recommended to periodically monitor temperature and vibrations to detect any abnormalities. For optimal performance, regular inspections help anticipate potential problems, particularly by checking noise levels and temperature variations.

Sealing:
Equipped with nitrile-butadiene rubber (NBR) lip seals on each side, this bearing provides excellent protection against dust, water, and other contaminants. These seals form an effective barrier, preventing the intrusion of particles and keeping the lubricant inside the bearing. Although the seals may introduce slight frictional resistance, they help extend the product’s service life by reducing maintenance requirements.

Brand Information:
SKF is a global leader in bearings and motion solutions, founded in 1907. The brand is committed to providing innovative and reliable products for a wide range of industrial applications. SKF stands out for its quality and expertise, with a global network spanning more than 130 countries, offering solutions tailored to customer needs.

Key Features:
- Groove with circlip on the outer ring.
- Effective protection against contaminants, thanks to rubber seals on both sides.
- Increased radial clearance (C3) allowing for high speeds with reduced friction.
- Low maintenance thanks to the sealed and pre-lubricated design.
- GJN grease capable of withstanding temperatures ranging from -30 °C to +150 °C.
- Capable of withstanding high radial loads and moderate axial loads.

Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools operating at high speeds. It is designed for applications where thermal expansion and heat dissipation are critical. Its ability to effectively handle moisture, dust, and temperature fluctuations makes it ideal for harsh environments. The groove and its retaining segment create a shoulder on the outer ring, facilitating installation in certain situations. This retaining ring can be removed if necessary.

Technical specifications


Attributes
Logistic Weight250 g
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series60
Materialbearing steel
Reference speed18000 rpm
Limit speed11000 rpm
Basic static load, radial - C0r15600 N
Basic dynamic load, radial - Cr22900 N
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories