Deep groove ball bearing NTN 6010C3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6010C3
See technical informationSee documentsReferences
NTN:6010C3
Rubix:204A9024
EAN:4547359548488



Documents
Product details : NTN 6010C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 24200 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Delivery usually within ( 3 ) days
