Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 3850 rpm |
Precision | P0 |
Basic static load, radial - C0r | 11640 N |
Basic dynamic load, radial - Cr | 15230 N |
Weight | 0.255 kg |
Usually arrives within 14 working days