Deep groove ball bearing SKF 6203-2RSL/W64, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

Rigid ball bearings

See technical information

References

SKF:6203-2RSL/W64
Rubix:237A4577
Manufacturer :229774
EAN:07316572510070
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : SKF 6203-2RSL/W64 DGBB SOLID OIL


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF brand deep groove ball bearing provides robust support for radial and axial loads in both directions, while standing out for its ease of installation. Designed to operate in demanding environments, this product is equipped with rubber seals for optimal protection against contaminants, ensuring reliable performance and a long service life. Suitable for a wide range of applications, this bearing is ideal for industrial, agricultural, and automotive uses where reliability and low maintenance are essential.

Features:
Featuring a sheet steel cage, this single-row ball bearing provides good resistance to heavy radial loads and moderate axial loads. Its low-friction nitrile rubber (NBR) lip seals on both sides provide effective sealing, preventing the ingress of dust, water, and particles. The standard internal clearance of this bearing ensures stability and precision when used in mechanical systems. This model features a Solid Oil filling, an oil-impregnated polymer that occupies virtually all available space. This design ensures efficient operation, even in humid environments. The microporous structure of Solid Oil retains the oil through surface tension and gradually releases it upon contact with internal surfaces, thereby ensuring continuous, low-intensity lubrication. This optimizes the bearing’s performance, making it an ideal choice for systems requiring efficient cooling.

Maintenance:
This deep-groove ball bearing requires little maintenance, thanks to its rubber seals that effectively retain the lubricant inside. The RSL seals developed by SKF feature an optimized design to minimize friction losses while ensuring a long-lasting seal. This innovation effectively keeps the lubricant inside the bearing, preventing the entry of moisture or contaminants, even in highly corrosive or contaminated environments. Solid Oil also reduces maintenance requirements by providing a barrier against external contaminants and effectively retaining the lubricant inside. The finite element-optimized design of the RSL seals minimizes friction losses, thereby improving high-speed performance and extending service life.

Sealing:
This rigid bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, ensuring effective sealing. NBR rubber forms a barrier against particles, moisture, and other contaminants, while being resistant to oils and greases. These seals extend the product’s service life by reducing the ingress of debris, thereby ensuring reliable performance even in dusty or humid environments. Solid Oil not only limits particle ingress but also enhances the effectiveness of the integrated seals, increasing their durability and ensuring reliable, long-lasting performance even under demanding conditions.

Brand Information:
SKF, founded in Sweden in 1907, is a global leader in the field of bearings, offering high-quality solutions to improve equipment reliability and performance. A key player in some 40 industrial sectors, SKF innovates in bearings, seals, and lubrication systems, promoting sustainable and efficient solutions. The brand is recognized for its expertise and its ability to meet the specific needs of each industry.

Key Features:
• Long-lasting protection against contaminants thanks to sealed rubber seals.
• Good capacity to withstand radial and axial loads.
• Low maintenance requirements with effective internal lubricant retention.
• Resistant to humid and dusty environments, ideal for a variety of applications.
• Smooth and quiet operation thanks to anti-vibration features.
• Excellent thermal resistance, thanks to the polymer’s ability to reabsorb released oil, even at high temperatures.
• High resistance to washing, as Solid Oil remains stable and unaffected by water.
• Reduced maintenance, with effective seals and Solid Oil retaining the lubricant inside the bearing.
• Optimized RSL seals to reduce friction losses.

Applications:
This SKF ball bearing is ideal for applications where heat management and thermal expansion control are essential. It integrates seamlessly into electric motors, pumps, fans, and high-speed machine tools. Thanks to its ability to withstand radial and axial loads, it is suitable for complex mechanisms requiring precision and durability, delivering reliable performance even under demanding conditions. Its sealing and lubrication system make it a suitable choice for environments exposed to moisture or water splashes, particularly for outdoor use.

Technical specifications


Attributes
Logistic Weight65,1 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series62..
Materialbearing steel
£ 44.93 excl. VAT
/ Each
£ 53.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories