Deep groove ball bearing FAG 6209-Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Ball bearing 62
See technical informationReferences
FAG:6209-Z
Rubix:158A7306
Manufacturer :0167206360000
EAN:4012801071826




Product details : FAG RADIAL BALL BEARING 6209-Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x85x85 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Usually arrives within 14 working days
