Deep groove ball bearing SKF 6330 M/C3HVL2071, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearings
See technical informationReferences
SKF:6330 M/C3HVL2071
Rubix:420A2551
EAN:7316574686179

Product details : SKF 6330 M/C3HVL2071 INSOCOAT DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver reliable and long-lasting performance under a variety of conditions. It is part of the INSOCOAT series. Bearings in this series are designed to prevent electrical current from passing through the bearing. Thanks to its innovative design and high-quality materials, it ensures optimal operation, even at high speeds. This bearing is particularly well-suited for electrical applications.
Features:
This SKF deep groove ball bearing is a robust product that features a brass cage, ensuring high resistance to loads and impacts. It is designed without seals, making it suitable for clean, controlled environments. Its internal radial clearance rating of C3H indicates that it has increased internal clearance (C3), but within a wider range than that of standard C3 bearings, thus offering greater flexibility for specific applications requiring increased tolerance to thermal and mechanical variations. It features an INSOCOAT coating on the inner ring bore, providing enhanced protection against damage caused by electrical current, particularly through higher impedance achieved by reducing the coated surface area. This ensures high electrical resistance up to 1000 V DC. This product withstands high operating temperatures while maintaining high-quality performance.
Maintenance:
This rigid bearing requires regular maintenance due to its open design. It is essential to check the lubrication—whether by grease or oil—depending on the operating conditions. It is also recommended to conduct regular inspections to monitor noise, temperature, and vibration levels. The bearing must be cleaned if debris or dust is visible. For optimal operation, it is crucial to ensure a clean environment during maintenance.
Sealing:
This single-row ball bearing has no seals against external contaminants such as dust or liquids. Its open design facilitates access to components for direct maintenance but exposes the bearing to the risk of contamination. It is designed to operate in relatively clean environments where the absence of seals does not pose a major problem.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish company is recognized for its expertise in reliability, performance, and industrial innovation. SKF develops solutions for a wide range of industrial sectors, contributing to the continuous improvement of rotating equipment performance. Operating in more than 40 sectors, it is synonymous with quality and innovation.
Key Features:
• Good resistance to radial and axial loads in both directions
• C3H internal clearance for reduced friction and optimal performance
• Brass cage for increased robustness and high impact resistance
• Electrical resistance up to 1000 V DC thanks to the external surface treatment
• Protection against electrical erosion
• Easy maintenance thanks to an open, seal-free design
• High tolerance to high temperatures, suitable for demanding environments
• Reduced internal friction, enabling better performance at high speeds
Applications:
This bearing is ideal for electric motors, fans, and high-speed machine tools. It is ideal for demanding applications where electrical insulation is essential to prevent electrical erosion caused by stray currents. It is commonly used in the rail, wind energy, construction, and industrial pump industries.
Features:
This SKF deep groove ball bearing is a robust product that features a brass cage, ensuring high resistance to loads and impacts. It is designed without seals, making it suitable for clean, controlled environments. Its internal radial clearance rating of C3H indicates that it has increased internal clearance (C3), but within a wider range than that of standard C3 bearings, thus offering greater flexibility for specific applications requiring increased tolerance to thermal and mechanical variations. It features an INSOCOAT coating on the inner ring bore, providing enhanced protection against damage caused by electrical current, particularly through higher impedance achieved by reducing the coated surface area. This ensures high electrical resistance up to 1000 V DC. This product withstands high operating temperatures while maintaining high-quality performance.
Maintenance:
This rigid bearing requires regular maintenance due to its open design. It is essential to check the lubrication—whether by grease or oil—depending on the operating conditions. It is also recommended to conduct regular inspections to monitor noise, temperature, and vibration levels. The bearing must be cleaned if debris or dust is visible. For optimal operation, it is crucial to ensure a clean environment during maintenance.
Sealing:
This single-row ball bearing has no seals against external contaminants such as dust or liquids. Its open design facilitates access to components for direct maintenance but exposes the bearing to the risk of contamination. It is designed to operate in relatively clean environments where the absence of seals does not pose a major problem.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish company is recognized for its expertise in reliability, performance, and industrial innovation. SKF develops solutions for a wide range of industrial sectors, contributing to the continuous improvement of rotating equipment performance. Operating in more than 40 sectors, it is synonymous with quality and innovation.
Key Features:
• Good resistance to radial and axial loads in both directions
• C3H internal clearance for reduced friction and optimal performance
• Brass cage for increased robustness and high impact resistance
• Electrical resistance up to 1000 V DC thanks to the external surface treatment
• Protection against electrical erosion
• Easy maintenance thanks to an open, seal-free design
• High tolerance to high temperatures, suitable for demanding environments
• Reduced internal friction, enabling better performance at high speeds
Applications:
This bearing is ideal for electric motors, fans, and high-speed machine tools. It is ideal for demanding applications where electrical insulation is essential to prevent electrical erosion caused by stray currents. It is commonly used in the rail, wind energy, construction, and industrial pump industries.
Technical specifications
Attributes
| Logistic Weight | 25100 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6330 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 4,745.66 excl. VAT
/ Each
£ 5,694.79 incl. VAT
- Usually arrives within 14 working days
