NTN - Deep Groove Ball Bearing - 6014NR
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 110x110x20 mm |
---|---|
Logistic Weight | 629 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 6800 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 42000 N |
Weight | 0.421 kg |
Usually arrives within 14 working days