Deep groove ball bearing NTN 6014Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6014Z
See technical informationSee documentsReferences
NTN:6014Z
Rubix:204A9120
EAN:4547359334609



Documents
Product details : NTN 6014Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x20 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Weight | 1.02 kg |
Show UNSPSC/ECL@SS
£ 32.38 excl. VAT
/ Each
£ 38.86 incl. VAT
- Usually arrives within 14 working days
