Deep groove ball bearing NTN 6215NR, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm

NTN - Deep Groove Ball Bearing - 6215NR

See technical informationSee documents

References

NTN:6215NR
Rubix:204A9865
EAN:4547359371062
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter130 mm
Width25 mm
See all Specifications

Documents

Product details : NTN 6215NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x25 mm
Logistic Weight1245 g
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
Sealingopen
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr73500 N
Weight0.008 kg
£ 54.58 excl. VAT
/ Each
£ 65.50 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories