Deep groove ball bearing FAG 6317-J20AA-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Ball bearings
See technical informationReferences
FAG:6317-J20AA-C3
Rubix:238A3075
Manufacturer :0392669660030
EAN:4012802485493

Product details : FAG 6317-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to deliver reliable and long-lasting performance in a variety of industrial environments. With its robust construction and technical specifications, this bearing stands out for its ability to withstand radial and axial loads while minimizing maintenance requirements. Its open design and high-quality components make it ideal for demanding applications requiring maximum efficiency.
Features:
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, providing increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, promotes efficient heat dissipation.
Maintenance:
Maintenance of this bearing is facilitated by its open design, which reduces the risk of overheating. It is important to regularly check the condition of the bearing and clean it to prevent the accumulation of debris or contaminants. Regular monitoring ensures optimal operation and helps prevent unexpected failures.
Sealing:
This single-row ball bearing has no seals or baffles, which allows for minimal friction and efficient heat dissipation. However, due to its open design, it is crucial to use it in relatively clean environments to prevent the entry of contaminants that could affect its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of high-precision bearings. With over 100 years of experience, FAG stands out for its technical expertise and commitment to innovation. The brand is recognized for the exceptional quality of its products, which meet the industry’s most stringent requirements. FAG offers reliable solutions for a variety of industrial applications, and thanks to a global distribution network and cutting-edge technology, it continues to be the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Features:
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, providing increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, promotes efficient heat dissipation.
Maintenance:
Maintenance of this bearing is facilitated by its open design, which reduces the risk of overheating. It is important to regularly check the condition of the bearing and clean it to prevent the accumulation of debris or contaminants. Regular monitoring ensures optimal operation and helps prevent unexpected failures.
Sealing:
This single-row ball bearing has no seals or baffles, which allows for minimal friction and efficient heat dissipation. However, due to its open design, it is crucial to use it in relatively clean environments to prevent the entry of contaminants that could affect its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of high-precision bearings. With over 100 years of experience, FAG stands out for its technical expertise and commitment to innovation. The brand is recognized for the exceptional quality of its products, which meet the industry’s most stringent requirements. FAG offers reliable solutions for a variety of industrial applications, and thanks to a global distribution network and cutting-edge technology, it continues to be the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Strengths
• Enhanced durability: The ceramic coating on the outer ring protects the bearing from stray electrical currents, extending its service life.
• Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
• Improved reliability: The C3 radial clearance allows for better management of thermal deformations, ensuring stable long-term performance.
• Robust design: The sheet steel cage ensures uniform load distribution and optimal strength even under high stresses.
• Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
• Improved reliability: The C3 radial clearance allows for better management of thermal deformations, ensuring stable long-term performance.
• Robust design: The sheet steel cage ensures uniform load distribution and optimal strength even under high stresses.
Applications
This single-row deep groove ball bearing is particularly well-suited for electric motors, generators, frequency converters, as well as in the railway industry, wind turbines, elevators, and lifting equipment. However, its open design makes it less suitable for heavily contaminated environments. It is therefore recommended for relatively clean conditions to avoid the risk of contamination.
Technical specifications
Attributes
| Logistic Weight | 4259 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 5300 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 561.65 excl. VAT
/ Each
£ 673.98 incl. VAT
- Usually arrives within 14 working days
