Deep groove ball bearing NTN 60/32ZZ/2AS, Outer diameter: 58 mm | Width: 13 mm | Inner diameter: 32 mm
NTN - Deep Groove Ball Bearing - 60/32ZZ/2AS
See technical informationSee documentsReferences
NTN:60/32ZZ/2AS
Rubix:204A8782
EAN:4547359541786



Documents
Product details : NTN 60/32ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x13 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 32 mm |
| Outer diameter | 58 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 8050 N |
| Basic dynamic load, radial - Cr | 13100 N |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 10.37 excl. VAT
/ Each
£ 12.44 incl. VAT
- Usually arrives within 14 working days
