6215
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6215 |
Basic static load, radial - C0r | 49300 N |
Basic dynamic load, radial - Cr | 66100 N |
Usually arrives within 14 working days