Deep groove ball bearing SKF 6202-2Z/C2, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202-2Z/C2
Rubix:105A1707
Manufacturer :42156
EAN:7316570253603

Product details : SKF RADIAL BALL BEARING 6202-2Z/C2
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep groove ball bearing supports radial and axial loads in both directions. Designed for easy installation, this bearing combines performance and durability. Thanks to its precise design and high-quality materials, it ensures optimal efficiency while reducing maintenance requirements.
Features:
This single-row deep groove ball bearing features a sheet steel cage and is equipped with two metal shields that provide enhanced protection against contaminants. With an internal radial clearance of C2, this bearing is suitable for certain tight fits. Its design effectively handles radial and axial loads in both directions, providing stability in precision applications.
Maintenance:
To ensure optimal operation, this bearing requires minimal maintenance thanks to its lifetime lubrication with high-quality grease. However, it is important to monitor the bearing’s condition by checking for noise, temperature, and the integrity of the assembly.
Sealing:
This single-row ball bearing is equipped with two metal flanges that form an effective barrier against contaminants. This narrow-gap seal protects the internal components from medium-sized solid debris. The metal shields also reduce lubricant loss while offering low resistance to movement, thereby enabling smooth operation. However, this protection is limited against moisture, exposing the bearing to a risk of corrosion in humid environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Active in various industrial sectors such as the automotive, aerospace, and food processing industries, SKF is dedicated to providing innovative solutions to improve the reliability and performance of rotating equipment. With over 100 years of expertise, the brand continues to be at the forefront of innovation, offering high-quality products worldwide.
Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, minimizing maintenance costs.
• Simplified installation and reduced maintenance.
• Suitable for applications requiring precise control of internal clearances.
Applications:
This bearing is ideal for applications requiring a tight fit, such as in industrial robot drive systems, motors with low thermal variations, or measuring equipment. It is also suitable for industrial printers, where strict control of internal clearances is essential. Optimal operating conditions are in low-vibration environments at moderate speeds, ensuring reliable and precise performance.
Features:
This single-row deep groove ball bearing features a sheet steel cage and is equipped with two metal shields that provide enhanced protection against contaminants. With an internal radial clearance of C2, this bearing is suitable for certain tight fits. Its design effectively handles radial and axial loads in both directions, providing stability in precision applications.
Maintenance:
To ensure optimal operation, this bearing requires minimal maintenance thanks to its lifetime lubrication with high-quality grease. However, it is important to monitor the bearing’s condition by checking for noise, temperature, and the integrity of the assembly.
Sealing:
This single-row ball bearing is equipped with two metal flanges that form an effective barrier against contaminants. This narrow-gap seal protects the internal components from medium-sized solid debris. The metal shields also reduce lubricant loss while offering low resistance to movement, thereby enabling smooth operation. However, this protection is limited against moisture, exposing the bearing to a risk of corrosion in humid environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Active in various industrial sectors such as the automotive, aerospace, and food processing industries, SKF is dedicated to providing innovative solutions to improve the reliability and performance of rotating equipment. With over 100 years of expertise, the brand continues to be at the forefront of innovation, offering high-quality products worldwide.
Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, minimizing maintenance costs.
• Simplified installation and reduced maintenance.
• Suitable for applications requiring precise control of internal clearances.
Applications:
This bearing is ideal for applications requiring a tight fit, such as in industrial robot drive systems, motors with low thermal variations, or measuring equipment. It is also suitable for industrial printers, where strict control of internal clearances is essential. Optimal operating conditions are in low-vibration environments at moderate speeds, ensuring reliable and precise performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 46,5 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c2 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 3 ) days
