Deep groove ball bearing SKF 6206-2RS2/C4WT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206-2RS2/C4WT
Rubix:237A4109
Manufacturer :160117
EAN:07316571779201

Product details : SKF 6206-2RS2/C4WT FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed to withstand radial and axial loads in both directions, this bearing is ideal for high-speed operating environments. Featuring enhanced sealing and significantly increased radial clearance, this bearing stands out for its durability and ability to operate at high speeds with minimal maintenance. It ensures reliable performance and excellent protection against contaminants, all in a compact, easy-to-install design.
Features:
This SKF deep groove ball bearing features a robust sheet steel construction, ensuring long-lasting resistance to constant loads and shocks. Its FKM lip seals provide optimal protection against dust, water, and chemical contaminants. Pre-lubricated with a polyurea-based grease, it operates efficiently over a wide temperature range from -40 °C to +160 °C. The increased internal radial clearance (C4) accommodates minor misalignments and enables smooth rotation, even at very high speeds, by reducing friction and vibrations caused by steel expansion.
Maintenance:
Sealed and pre-lubricated, it requires virtually no maintenance. Rubber seals prevent dust from entering and keep the lubricant inside, thereby minimizing maintenance requirements. Aside from briefly cleaning the external surfaces, it is recommended to regularly check operating conditions—particularly temperature and vibration—to ensure optimal performance. As the bearing approaches its rated service life, it is advisable to increase the frequency of inspections to detect any deterioration as early as possible.
Sealing:
It is equipped with FKM (fluorinated rubber) lip seals on both sides, ensuring effective protection against contaminants. These seals form a reliable barrier against dust and water, while retaining the lubricant inside the bearing. This sealing system extends the bearing’s service life, even in humid or dusty environments, and helps minimize the need for maintenance. FKM is known for its chemical resistance and tolerance to high temperatures.
Brand Information:
SKF is a global leader in bearing technology, founded in 1907. The brand is distinguished by its commitment to quality, innovation, and performance. SKF provides solutions for numerous industrial sectors through reliable and technologically advanced products. Its expertise and global presence make it a key player in the bearing market.
Key Features:
- Sealed design with FKM contact seals for optimal protection against contaminants.
- Pre-lubricated with high-performance grease, effective from -40 to +160 °C.
- Increased radial clearance (C4) for smooth rotation and high speeds.
- Low noise and low vibration, ensuring quiet operation.
- Proven durability, reducing maintenance needs and increasing service life.
Applications:
This SKF deep groove ball bearing is particularly well-suited for industrial applications where heat and thermal expansion are critical factors. It is ideal for electric motors, pumps, fans, and high-speed machine tools. Its ability to handle heavy radial loads, combined with its sealed design, makes it ideal for demanding environments where reliability and durability are key factors.
Features:
This SKF deep groove ball bearing features a robust sheet steel construction, ensuring long-lasting resistance to constant loads and shocks. Its FKM lip seals provide optimal protection against dust, water, and chemical contaminants. Pre-lubricated with a polyurea-based grease, it operates efficiently over a wide temperature range from -40 °C to +160 °C. The increased internal radial clearance (C4) accommodates minor misalignments and enables smooth rotation, even at very high speeds, by reducing friction and vibrations caused by steel expansion.
Maintenance:
Sealed and pre-lubricated, it requires virtually no maintenance. Rubber seals prevent dust from entering and keep the lubricant inside, thereby minimizing maintenance requirements. Aside from briefly cleaning the external surfaces, it is recommended to regularly check operating conditions—particularly temperature and vibration—to ensure optimal performance. As the bearing approaches its rated service life, it is advisable to increase the frequency of inspections to detect any deterioration as early as possible.
Sealing:
It is equipped with FKM (fluorinated rubber) lip seals on both sides, ensuring effective protection against contaminants. These seals form a reliable barrier against dust and water, while retaining the lubricant inside the bearing. This sealing system extends the bearing’s service life, even in humid or dusty environments, and helps minimize the need for maintenance. FKM is known for its chemical resistance and tolerance to high temperatures.
Brand Information:
SKF is a global leader in bearing technology, founded in 1907. The brand is distinguished by its commitment to quality, innovation, and performance. SKF provides solutions for numerous industrial sectors through reliable and technologically advanced products. Its expertise and global presence make it a key player in the bearing market.
Key Features:
- Sealed design with FKM contact seals for optimal protection against contaminants.
- Pre-lubricated with high-performance grease, effective from -40 to +160 °C.
- Increased radial clearance (C4) for smooth rotation and high speeds.
- Low noise and low vibration, ensuring quiet operation.
- Proven durability, reducing maintenance needs and increasing service life.
Applications:
This SKF deep groove ball bearing is particularly well-suited for industrial applications where heat and thermal expansion are critical factors. It is ideal for electric motors, pumps, fans, and high-speed machine tools. Its ability to handle heavy radial loads, combined with its sealed design, makes it ideal for demanding environments where reliability and durability are key factors.
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Usually arrives within 14 working days
