Deep groove ball bearing NTN 6018C4, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6018C4
See technical informationSee documentsReferences
NTN:6018C4
Rubix:204A9182
EAN:4547359335934



Documents
Product details : NTN 6018C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x24 mm |
|---|---|
| Logistic Weight | 1220 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 64500 N |
| Weight | 0.261 kg |
Show UNSPSC/ECL@SS
£ 57.55 excl. VAT
/ Each
£ 69.06 incl. VAT
- Delivery usually within ( 3 ) days
