NTN - Deep Groove Ball Bearing - 6007LLUC3/5K
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 62x62x14 mm |
---|---|
Logistic Weight | 155 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 17700 N |
Weight | 0.155 kg |
Usually arrives within 14 working days