Deep groove ball bearing SNR 6320, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
SNR - Deep Groove Ball Bearing - 6320
See technical informationReferences
SNR:6320
Rubix:205A0588
EAN:3413520152406



Product details : SNR 6320 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 6780 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 4600 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 172000 N |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 166.78 excl. VAT
/ Each
£ 200.14 incl. VAT
- Delivery usually within ( 3 ) days
