Deep groove ball bearing SNR 6008E, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6008E
Rubix:204A8976
EAN:3413520112592
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6008E DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x28 mm
Logistic Weight190 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingone rubber seal
Bearing Clearancecn
Series6000
Cagesteel
Limit speed5900 rpm
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr16400 N
Weight0.192 kg
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories