Deep groove ball bearing NTN 6212LLB/5K, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6212LLB/5K
See technical informationReferences
NTN:6212LLB/5K
Rubix:204A9786
EAN:4547359004861



Product details : NTN 6212LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 783 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.06 kg |
Show UNSPSC/ECL@SS
£ 26.44 excl. VAT
/ Each
£ 31.73 incl. VAT
- Usually arrives within 14 working days
