Deep groove ball bearing NTN 6026C4, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6026C4
See technical informationSee documentsReferences
NTN:6026C4
Rubix:204A9269
EAN:4547359338003



Documents
Product details : NTN 6026C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x33 mm |
|---|---|
| Logistic Weight | 3345 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 118000 N |
| Weight | 0.098 kg |
Show UNSPSC/ECL@SS
£ 166.31 excl. VAT
/ Each
£ 199.57 incl. VAT
- Usually arrives within 14 working days
