Deep groove ball bearing FAG 6208-C-Z-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:6208-C-Z-C3
Rubix:238A3357
Manufacturer :0792397490030
EAN:4054364443771

Product details : FAG 6208-C-Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This bearing is designed to deliver reliable performance in a variety of industrial applications. Featuring a single-row ball design, it is particularly well-suited for environments where reliability and durability are paramount.
Features:
This rigid single-row ball bearing is specifically designed to optimally support radial loads. Its C-generation design ensures quiet operation and low rolling resistance. Equipped with a robust sheet steel cage, it offers high durability, while the metal shield provides effective protection against contaminants. Its C3 wide radial clearance allows for better management of thermal expansion.
Sealing:
This bearing features a metal shield that acts as a barrier against medium-sized contaminants, providing effective protection while preserving the internal lubrication. Although it is not completely sealed, this level of protection is suitable for many industrial applications. Pre-lubricated at the factory, it requires little maintenance. However, it is advisable to check its condition regularly to prevent premature wear.
Features:
This rigid single-row ball bearing is specifically designed to optimally support radial loads. Its C-generation design ensures quiet operation and low rolling resistance. Equipped with a robust sheet steel cage, it offers high durability, while the metal shield provides effective protection against contaminants. Its C3 wide radial clearance allows for better management of thermal expansion.
Sealing:
This bearing features a metal shield that acts as a barrier against medium-sized contaminants, providing effective protection while preserving the internal lubrication. Although it is not completely sealed, this level of protection is suitable for many industrial applications. Pre-lubricated at the factory, it requires little maintenance. However, it is advisable to check its condition regularly to prevent premature wear.
Strengths
• Single-row design: ensures good load distribution.
• Generation C: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: ensures high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation of thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
• Generation C: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: ensures high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation of thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
Applications
This bearing is used in various industrial sectors, including machine tools, material handling equipment, and electric motors. Users in the agricultural, construction, and automotive sectors will also benefit from its reliability.
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-c-z |
| Material | steel |
| Reference speed | 10500 rpm |
| Limit speed | 13600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Usually arrives within 14 working days
