Deep groove ball bearing FAG 6215-J20AA-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing
See technical informationReferences
FAG:6215-J20AA-C3
Rubix:274A6898
Manufacturer :0392649980030
EAN:4054364571597

Product details : FAG 6215-J20AA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AA, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20aa |
| Reference speed | 5900 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 333.71 excl. VAT
/ Each
£ 400.45 incl. VAT
- Usually arrives within 14 working days
