Deep groove ball bearing NTN 6032C3, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6032C3
See technical informationSee documentsReferences
NTN:6032C3
Rubix:204A9295
EAN:4547359338652



Documents
Product details : NTN 6032C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x38 mm |
|---|---|
| Logistic Weight | 5300 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 158000 N |
| Weight | 0.261 kg |
Show UNSPSC/ECL@SS
£ 369.49 excl. VAT
/ Each
£ 443.39 incl. VAT
- Delivery usually within ( 3 ) days
