Deep groove ball bearing NTN 6038, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
NTN - Deep Groove Ball Bearing - 6038
See technical informationReferences
NTN:6038
Rubix:204A9309
EAN:4547359339017



Product details : NTN 6038 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x290x46 mm |
|---|---|
| Logistic Weight | 9180 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 215000 N |
| Basic dynamic load, radial - Cr | 218000 N |
| Weight | 1.23 kg |
Show UNSPSC/ECL@SS
£ 563.15 excl. VAT
/ Each
£ 675.78 incl. VAT
- Usually arrives within 14 working days
