Deep groove ball bearing NTN 6314L1C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6314L1C3
See technical informationSee documentsReferences
NTN:6314L1C3
Rubix:205A0504
EAN:4547359399394



Documents
Product details : NTN 6314L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3040 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104000 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 160.24 excl. VAT
/ Each
£ 192.29 incl. VAT
- Delivery usually within ( 3 ) days
