Deep groove ball bearing NTN 6052, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 260 mm
NTN - Deep Groove Ball Bearing - 6048
See technical informationReferences
NTN:6052
Rubix:204A9323
EAN:4547359339512



Product details : NTN 6052 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,671.67 excl. VAT
/ Each
£ 2,006.00 incl. VAT
- Delivery usually within ( 3 ) days
