Miniature ball bearing NTN 609JX2ZZC3/5K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm

NTN - Deep Groove Ball Bearing - 609JX2ZZ/1K

See technical informationSee documents

References

NTN:609JX2ZZC3/5K
Rubix:204A9348
EAN:4547359796285
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter24 mm
Width7 mm
See all Specifications

Documents

Product details : NTN 609JX2ZZC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x7 mm
Logistic Weight20 g
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
Sealingtwo metal shields
Bearing Clearancec3
Cagesteel
Series600
Materialsteel
Weight0.199 kg
Basic static load, radial - C0r1450 N
Basic dynamic load, radial - Cr3750 N
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • Usually arrives within 14 working days